Shop Resideo Sale
Main product image of 750 Mv Power Pile Generator w/ 36" Leads w/ armor sleeve
Magnifying glass
Hover image to zoom

750 Mv Power Pile Generator w/ 36" Leads w/ armor sleeve

SKU:
G01A-502
Rating:
(4)
Q&A:
(0)
750 Mv Power Pile Generator w/ 36" Leads w/ armor sleeve
Magnifying glass
Hover image to zoom
$55.12 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
750mV
Product Highlight: Length (Inches)
36" Length

Description

–
Provides power for 750 Millivolt Self-Generation Control Systems

Features:
  • For replacement of similar screw-in type generators now in field or for use with type E31-12 pilot burner
  • G01A-332 has 36 inch armored cable leads with split-spade terminals
  • PG9 adapter included with each G01A-332. PG9 adapter also offered individually
  • Connector Type: F Spade Clip
  • 101934F32/101934R32 designed for use with PG9

Specs

–
Voltage:

750mV

Length (Inches):

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of 750 Mv Power Pile Generator w/ 36" Leads w/ armor sleeve
750 Mv Power Pile Generator w/ 36" Leads w/ armor sleeve
SKU: G01A-502
(4)
36"
35"

You May Also Need

36" Thermocouple with Maximum Copel, Q340A1090
SKU: Q340A1090
Resideo

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes would buy again well made.

This power pile is well made and has lasted for many years. This is a good thing to buy and hang by your boiler. When you need it, don't think the local hardware store will have it.
Kendo
Mpls MN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It's a great product I been using this for a long time
Bert
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Perfect fit. And excellent shipping time.
Bill
Fishers IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Packaging supports the product to prevent the cable from flexing
Moe
Sheldon, Vt
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy