Apply to be a TradeMaster!
Main product image of L5 Wi-Fi Water Leak Shutoff Valve w/ 3/4" NPT Ball Valve, VWS02Y-3/4
Magnifying glass
Hover image to zoom

L5 Wi-Fi Water Leak Shutoff Valve w/ 3/4" NPT Ball Valve, VWS02Y-3/4

Brand:
Resideo
SKU:
VWS02Y-3/4
Rating:
(12)
Q&A:
(0)
L5 Wi-Fi Water Leak Shutoff Valve w/ 3/4" NPT Ball Valve, VWS02Y-3/4
Magnifying glass
Hover image to zoom
$224.59 each
In Stock
In Stock
Get 130 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brass, White
Product Highlight: Connection Type
NPT Connection

Description

–
Overview
Advancing technology is making our homes safer, smarter and more connected to our active lifestyles. The Resideo Braukmann L5 Water Leak Shutoff Valve is a perfect example. When the included sensor cable or a paired Resideo WiFi Water Leak and Freeze Detector detects a water leak , this device automatically shuts off the water flow, protecting your home from potential damage.

Features:
  • Powerful Remote Controls: The Resideo app can be set up as a water leak detection control panel with notifications, customized alerts, and pre-set shutoff locations. With this wireless functionality, you can have control of your home's water from most anywhere.
  • Big on Versatility: Use the L5 as a standalone device or team it up with other products to create a complete water leak detection system. Multiple leak detectors can be paired with the L5 WiFi Water Leak Shutoff Valve.
  • Quick Detection, Vital Protection: Water damage insurance claims average $10,000.* The Resideo Braukmann L5 WiFi Water Leak Shutoff Valve responds to alerts with automatic shutoff response, helping safeguard belongings along with the home's structure from the potential of costly repairs.
  • Alerts you and others: When a water leak is detected, you can have alerts sent to your phone to manage water when you are away. You can also assign alerts to anyone. This can be especially helpful if you own or manage a second property or need to notify your plumbing pro automatically.
  • Automatic: The Resideo Braukmann L5 WiFi Water Leak Shutoff Valve automatically shuts off the water line when water is detected. Plus there's a manual override to turn water on or off.
  • Extend and Expand: The 5-foot cable sensor connects to the device to detect water along its entire length. Loop and lay the sensor through a basement or utility room, plus add additional cables to extend the sensor length to 500 feet.
Specifications:
  • Application: Water Leak Detection, Water Shut off Valve
  • Pipe Size: 3/4 in
  • Wireless Connectivity: WiFi frequency band of 2.4GHz, 802.11 b/g/n, Bluetooth 4.1
  • Product Features: Auto Shutoff Through Water Leak and Freeze Sensor, Control the L5 WiFi Water Leak Shutoff Valve Remotely Via the App, Manual Override to Turn On or Off Water, Easy Install
  • Includes: L5 Actuator, Lead-free Ball Valve, Power Supply Adapter, Actuator to Ball Valve Metal Clip, 5 ft Water Leak
  • Detector Cable
  • Connection Type: NPT
  • Valve Type: Ball Valve
  • Lead Free: Yes
  • Color: White, Brass
  • Mounting Location: Install the L5 Water Valve on the main water line after the main water shutoff valve and the pressure reducing valve (if applicable).
  • Mounting Option: Valve can be installed in any orientation
  • Media Temperature (Max): 149 °F, 65 °C
  • Media Temperature (Min): 36 °F, 2 °C
  • Ambient Operating Temperature (Max): 113 °F, 45 °C
  • Ambient Operating Temperature (Min): 32 °F, 0 °C
  • Product Height: 5.67 in, 144 mm
  • Product Length: 4.69 in, 119 mm
  • Product Width: 2.67 in, 68 mm
  • Additional Dimensions Details: 10 ft cord on Power Supply Adapter

Specs

–
Cable Length:

5'

Type:

Ball Valve

Valve Type:

Shut-Off

Operating Temp Range:

32°F to 113°F

Features:

Wifi

Color:

Brass

White

Pipe Size:

3/4"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.58 out of 12 reviews
100% would recommend this product
4.58
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
8%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy install, put a note on the electrical side

I found the installation quite easy, I used to shark bite max fittings to attach using pex. Installing the app was a little bit on the froggy side. It seemed to have Bluetooth, which will connect your phone to the valve. And then you will program your Wi-Fi into the valve from there. I'm adding this review just for the electrical consideration of the size of the plug for the unit. Since I am installing this right next to my water heater, however it is going to be connected to my main waterline coming in so that if the water heater leaks, it will shut off all the water to the house. As such, I will be plugging it in near the water heater, so I decided to use a weather rated GFCI receptacle along with a cover so that water does not splash onto the plug and caused a short where the valve could not close in a leak situation. I will attempt to add some photographs, but just note that the design of the plug is that it is a horizontal box style, and therefore will not fit into a weatherproof cover unless you potentially make some modifications/cut out the side for a more custom fit. Just wanted to put that out there.
VS

Most Liked Negative Review

Make Sure To Buy An Additional Sensor Rope

I Have Been Installing These On Waterheaters Lately. Works Well With The App And The Motor And Valve Seem To Be Good Qulaity. HOWEVER for Some Reason The Sensor Rope Is 5ft Long And Plugs Into The Motor Which Is Installed On Top Of A Waterheater. The Average Waterheater i See Is About 5ft Tall So After Piping And All The Sensor Does Not Reach The Floor Under The Waterheater. The Cord Should Be Minimum 8ft. Its Easy To Extend With The Additional Cord With The Plug On The End But Its Ridiculous That The Cord Is That Short. Resideo Needs To Rethink That. Otherwise Its A Decent Product
Showing 1-10 of 12 reviews

Easy install, put a note on the electrical side

I found the installation quite easy, I used to shark bite max fittings to attach using pex. Installing the app was a little bit on the froggy side. It seemed to have Bluetooth, which will connect your phone to the valve. And then you will program your Wi-Fi into the valve from there. I'm adding this review just for the electrical consideration of the size of the plug for the unit. Since I am installing this right next to my water heater, however it is going to be connected to my main waterline coming in so that if the water heater leaks, it will shut off all the water to the house. As such, I will be plugging it in near the water heater, so I decided to use a weather rated GFCI receptacle along with a cover so that water does not splash onto the plug and caused a short where the valve could not close in a leak situation. I will attempt to add some photographs, but just note that the design of the plug is that it is a horizontal box style, and therefore will not fit into a weatherproof cover unless you potentially make some modifications/cut out the side for a more custom fit. Just wanted to put that out there.
Will G
NJ
1 years ago
Was this review helpful to you?

Great service and product

This is how businesses should be done. Got exactly what I needed at a great price. I got confirmation from their customer service support. The shipping, tracking, and delivery were clear and accurate. Thank you !
Thom
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I'm happy with this device and I love SupplyHouse.com!
Kojack
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great buy. Works great and the price is right
Llew
Martha's Vineyard
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy the extra cord

You will need the WLD3CABLE extra cord if you put this above a tank water heater. The cord for the water sensor is only 5 feet long and didn't reach the pan! Even the power cord was 8 feet long. Otherwise worked great and seems like a good product.
Mike S.
Longmont CO
2 years ago
Was this review helpful to you?

Simple and does what it was designed to do

Connected to the wifi easy, app was simple, and had no monthly payment. I am a master plumber and this was the only trustworthy product available that turns of water to the whole house and detects leaks anywhere without a large investment, was made from metal and not some plastic device, and did not require monthly fees to have control to your phone.
DLH
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

I like the idea of the product. I have not had to really put it to the test and hope that I won't have to. But its nice to know it can save me from some major water damage. I'm still waiting on the remote sensors to make the protection complete and to test everything out. I will however have to do something about the wifi signal strength. I occasionally lose connection to the valve for several hours at a time.
Phil
New York, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leak protection plus more

I installed this on a water heater in our master bedroom closet. It was easy to install and appears to work as intended. I tested it by getting the sensor rope wet, and the valve shut off. Contrary to another reviewer's opinion, it is very useful to have this connected to the water heater, rather than the whole house water input. If the water heater leaks, it can be fixed without losing water to the entire house. One feature which I really like is the ability to schedule maintenance where the valve shuts off and back on once a week, or whenever you schedule. In the past, ball shut off valves have stopped working properly because of mineral buildup. I know it is recommended to operate the valves periodically to "exercise" them, but who does that? I appreciate the recommendation to get an extension sensor rope which I needed because the device is near the top of the tall water heater.
CJC
Fountain Hills, AZ
3 years ago
Was this review helpful to you?

Product works great!

I wouldn't use this to shut off a water heater as another person commented. These are designed to do the entire home. Why would you do just the water heater anyway? If there is a leak on the water heater put one of the remote sensors in the drain pain. The remote sensors talk to the main L5 shut off and will turn off the water to the house letting the customer know there is a problem right away. The app allows the customer to turn off the water to the home remotely as well. The 3 star rating because the wick doesn't reach the floor is silly. That's not what they are designed to do.
G HVAC
FOCO Colorado
3 years ago
Was this review helpful to you?

Product works as advertised

Product works as advertised (the second time). SupplyHouse.com was great! Received the product quick. Unfortunately the product was defective. I contacted SupplyHouse.com (spoke to a real human) and after they verified information, they immediately sent me a new device. And again, it arrived quickly. The new device worked, they sent me a return label, I sent back the defective product and we're all good! Thank you supplyHouse.com.
Reepee
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy