Apply to be a TradeMaster!
Main product image of L1 Wi-Fi Water Leak and Freeze Detector (3 Pack), YCHW3000W3003
Magnifying glass
Hover image to zoom

L1 Wi-Fi Water Leak and Freeze Detector (3 Pack), YCHW3000W3003

Brand:
Resideo
SKU:
YCHW3000W3003
Rating:
(5)
Q&A:
(0)
L1 Wi-Fi Water Leak and Freeze Detector (3 Pack), YCHW3000W3003
Magnifying glass
Hover image to zoom
$197.41 each
In Stock
In Stock
Get 28 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 131°F
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Features:
  • Smart Alerts - sends homeowners alerts when it detects a water leak, or when temperature or humidity levels are out of the set range.
  • Battery Operation - install the unit wherever it's needed and the battery will last up to 2 years*, no wiring required.
  • Easy Setup - simply install in the best location and complete the setup using the Resideo app, no extra hub required.
  • Reduced Maintenance - a battery operated system means easy maintenance for homeowners and fewer callbacks for you - plus, the unit is reusable after a detection.
  • Versatility - can be used as a standalone product or part of a comprehensive solution. Multiple leak detectors can be paired with a L5 WiFi Water Leak Shutoff Valve.
  • Convenience - includes a 5-ft. water sensing cable with the option to add additional cables for expanded coverage.
  • Anytime, Anywhere - connection through the Resideo app.
Specifications:
  • Notifies of leaks via the Resideo App.
  • Alerts to leaks with LED lights and a 100 dBA alarm.
  • Easily pairs with the new L5 WiFi Water Leak Shutoff Valve.
  • Reset and reuse the device after a water leak.
  • Includes a 5-ft cable that detects water along its entire length
  • Battery: 2 AA batteries (included)
  • Temperature sensing: 32°F - 131°F (0°C - 55°C)
  • Battery life: Up to 2 years with normal usage
  • Humidity sensing: 0-95% RH Non-Condensing (+ / - 3% RH )
  • Sensor Cable 5-ft, 152 mm
  • Water sensing: Instantaneous
  • Weight 0.44 lbs
  • Temperature & humidity report: Daily
  • Alarm 100 dBA
  • Limited Warranty: 2 Years
  • Ingress protection rating: IP44
  • Works with: L5 WiFi Water Leak Shutoff Valve

Specs

–
Cable Length:

5'

Product Type:

Leak Detector

Battery Type:

AA

Battery Life:

2 Years

Temperature Range (F):

32°F to 131°F

Type:

Wireless

Humidity Range:

0 to 99.9% RH (Non Condensing)

Warranty:

2 Year Limited

Quantity:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 5 reviews
100% would recommend this product
4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
20%
3 star
40%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Battery life ok but device works well

Device works well but Battery life is 2-3 months for Alkaline AA. Could be better. Using lithium AA will get about 4 months. More cost effective with Alkaline. Also, the battery percentage meter feature doesn't read any less than 100%. Overall, I like the L5 Shutoff valve and find the L1 leak detectors satisfactory. I was considering the Moen Flo but this shutoff valve seems more durable since the body of the valve is not plastic. The actuator is but it has worked well so far without any issues. The First Alert app could use some updates for improved functionality.
Dact
NY
9 months ago
Was this review helpful to you?

works great, easy to install

need to hear about leaks in my floor heating system right away.
lady home owner
WA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 10. I would buy more if needed

Simple to setup. The app. is easy to use. We got a discount on our home insurance.
Small Town TN
Winchester, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Data logging access

Product is great in many respects BUT how does the customer access the continuous data log for both temperature and humidity over time? This cloud based information would be a real plus to this project even at an additional fee. solarnrgman
Solarnrgman
Chevy Chase, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

L1 Good but…

I ordered 8 L1s. Of the 8, 2 were defective. One L1 just did not work. The second L1 rapidly drained the batteries resulting in dozens of low battery warnings. Supplyhouse promptly replaced the units no questions asked. All this being said, all units are now working giving me temperature, humidity and battery readings. Setup is simple using the Residio app. I'm expecting these units to run, as advertised, for the next 2 years on the batteries that come with the units.
Bob
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy