Shop Resideo Sale
Main product image of 24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (18° Pitch)
Magnifying glass
Hover image to zoom

24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (18° Pitch)

Brand:
Revcor
SKU:
R22402
Rating:
(1)
Q&A:
(0)
24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (18° Pitch)
Magnifying glass
Hover image to zoom
$148.16 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Galvanized Steel

Description

–
24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (18° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

24"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

2

Pitch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
CURRENT ITEM
Product Image of 24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (18° Pitch)
24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (18° Pitch)
SKU: R22402
(1)
24"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great online order experience -exactly what I needed

The product was an exact match for my system. ordersing could not have been easier and shipping was fast and accurate.
SCfriend
Columbia, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy