Apply to be a TradeMaster!
Main product image of 18" Aluminum 3 Blade Fixed Hub Fan Blade, CW (32° Pitch)
Magnifying glass
Hover image to zoom

18" Aluminum 3 Blade Fixed Hub Fan Blade, CW (32° Pitch)

Brand:
Revcor
SKU:
R31817
Rating:
(2)
Q&A:
(0)
18" Aluminum 3 Blade Fixed Hub Fan Blade, CW (32° Pitch)
Magnifying glass
Hover image to zoom
$80.63 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Aluminum

Description

–
18" Aluminum 3 Blade Fixed Hub Fan Blade, CW (32° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

18"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

3

Pitch:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
Number of Blades
CURRENT ITEM
Product Image of 18" Aluminum 3 Blade Fixed Hub Fan Blade, CW (32° Pitch)
18" Aluminum 3 Blade Fixed Hub Fan Blade, CW (32° Pitch)
SKU: R31817
(2)
18"
3

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Replacement blade for my condenser arrived promptly and fit perfect. The price was right and will keep your number for future repairs. Mike in Niles
Mike
Niles Ill
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supplyhouse again

Fan blade was perfect fit, well balanced and easy to install.
ROCK
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy