Apply to be a TradeMaster!
Main product image of 20" Aluminum 3 Blade Fixed Hub Fan Blade, CW (34° Pitch)
Magnifying glass
Hover image to zoom

20" Aluminum 3 Blade Fixed Hub Fan Blade, CW (34° Pitch)

Brand:
Revcor
SKU:
R32017
Rating:
(4)
Q&A:
(0)
20" Aluminum 3 Blade Fixed Hub Fan Blade, CW (34° Pitch)
Magnifying glass
Hover image to zoom
$91.79 each
In Stock
In Stock
Get 9 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Material
Aluminum

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

20"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

3

Pitch:

34

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy it again

perfect fit works great come when it was supposed to excellant price
none
Commerce, okla
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by it again.

Good quality and price.
Manndi
Las Vegas Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product was what I needed and website was great and helpful.
Fred
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactl OEM part

Exact OEM part, perfect fit. A design improvement over the orirignal.
Tony
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy