Apply to be a TradeMaster!
Main product image of 16" Aluminum 4 Blade Fan Blade, CW, (33° Pitch)
Magnifying glass
Hover image to zoom

16" Aluminum 4 Blade Fan Blade, CW, (33° Pitch)

Brand:
Revcor
SKU:
R41607
Rating:
(2)
Q&A:
(0)
16" Aluminum 4 Blade Fan Blade, CW, (33° Pitch)
Magnifying glass
Hover image to zoom
$72.93 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
16" Diameter
Product Highlight: Material
Aluminum

Description

–
16" Aluminum 4 Blade Fan Blade, CW, (33° Pitch)

Note: Hub Position: Discharge

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

16"

Material:

Aluminum

Hub Location:

Discharge

Number of Blades:

4

Pitch:

33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Rotation
Bore
Diameter (Inches)
Material
Number of Blades
CURRENT ITEM
Product Image of 16" Aluminum 4 Blade Fan Blade, CW, (33° Pitch)
16" Aluminum 4 Blade Fan Blade, CW, (33° Pitch)
SKU: R41607
(2)
CW
1/2"
16"
Aluminum
4

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High quality parts!!

Fan blade shipped very fast and works perfect!! Fan and shipping were more than reasonable!!
Chris
Lake St.louis MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct fit, worked like a charm!

Direct fit for OEM fan.
slamdvw
Gillette WY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy