Apply to be a TradeMaster!
Main product image of 18" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
Magnifying glass
Hover image to zoom

18" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)

Brand:
Revcor
SKU:
R41811
Rating:
(7)
Q&A:
(0)
18" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
Magnifying glass
Hover image to zoom
$58.74 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Aluminum

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

18"

Material:

Aluminum

Hub Location:

Discharge

Number of Blades:

4

Pitch:

33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Rotation
Bore
Diameter (Inches)
Material
Number of Blades
CURRENT ITEM
Product Image of 18" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
18" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
SKU: R41811
(7)
CW
1/2"
18"
Aluminum
4
CW
1/2"
18"
Aluminum
4

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Exceed my expectation

Fast shipping, and fan seems to be very good, no issue with installing and runs very quiet...
Kangster
Jersey City, NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceed my expectation

Fast shipping, and fan seems to be very good, no issue with installing and runs very quiet...
Kangster
Jersey City, NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Delivered fast and well packed. Lower cost and still quality product, installed and working fine.
Carl
Dover DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly for a walk in freezer.

Arrived fast and in perfect condition. Installed without issue on a walk in freezer.
HVAC
Cincinnati
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience all around

The part I purchased is exactly what I needed. Pricing from Supplyhouse is fair, and shipping lightning fast
Ronaldo
Atlanta
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

18" aluminium 4 blade fixed hub fan blade.

I have an old a/c that has this kind of fan blade. Looking and comparing the photos on the site, i could not determine which fan i needed. As the motor of my AC, stopped working, i could not figure out which fan i needed. They gave me the phone on the munifacturer, but they would not call back. I compared the old fan wing to the photo and choose one. The fan that came it was obviously the wrong one, so i installed it up side down. The material is good, made in usa, and work better that the 50 years old original one. Great product, us made, reasonabley priced, reasonable shipping, if it fits your need, it is a great choice
ed
irvine, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

4blaids worked out very good
Noner
Ravenna. Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy