Apply to be a TradeMaster!
Main product image of 20" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
Magnifying glass
Hover image to zoom

20" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)

Brand:
Revcor
SKU:
R42009
Rating:
(2)
Q&A:
(0)
20" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
Magnifying glass
Hover image to zoom
$69.08 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Material
Aluminum

Description

–
20" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)

Replaces: Mars - 40378

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

20"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

4

Pitch:

33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Rotation
Bore
Diameter (Inches)
Material
Number of Blades
CURRENT ITEM
Product Image of 20" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
20" Aluminum 4 Blade Fixed Hub Fan Blade, CW (33° Pitch)
SKU: R42009
(2)
CW
1/2"
20"
Aluminum
4

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good fan blade for a great price.

Needed a condenser fan blade, and installed a bigger motor so I could move more air. Started checking around and couldn't believe how much more they were. When I checked supply house found one cheaper than the original one. I'm satisfied now, a quality blade, lower head pressure it's a win win for me THANK You!
Ronnie
Marianna, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product/price

my codnser fan had cracked around the hub and making noise.All is quite again.
mike
lake wales flooring
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy