Apply to be a TradeMaster!
Main product image of Venter Motor w/ Capacitor (115V), 163891
Magnifying glass
Hover image to zoom

Venter Motor w/ Capacitor (115V), 163891

Brand:
Reznor
SKU:
163891
Rating:
(3)
Q&A:
(0)
Venter Motor w/ Capacitor (115V), 163891
Magnifying glass
Hover image to zoom
$389.85 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
163891 is an official OEM Venter Motor w/ Capacitor (115V) for Reznor HVAC equipment.

Specs

–
Product Type:

Ventor Motor

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Venter Motor w/ Capacitor (115V), 163891
Venter Motor w/ Capacitor (115V), 163891
SKU: 163891
(3)
115V

You May Also Need

Ventor Blower Wheel for SC/RPV350-400, 43814
SKU: 43814
Reznor

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

right part right price

Fast shipping!!!
bldmng
illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and working again

Installed motor with a new fan and the furnace is running great and quiet......much quieter than the old one before it failed.
Stadium Garage
Canton Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!!

Great service and fast delivery....Much appreciated!!
Randy
Port Angeles Wa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy