Apply to be a TradeMaster!
Main product image of Unit Heater Motor (1/10 HP, 115/208/230V, 3000 RPM)
Magnifying glass
Hover image to zoom

Unit Heater Motor (1/10 HP, 115/208/230V, 3000 RPM)

Brand:
Packard
SKU:
66505
Rating:
(0)
Q&A:
(0)
Unit Heater Motor (1/10 HP, 115/208/230V, 3000 RPM)
Magnifying glass
Hover image to zoom
$128.35 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
1.4 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Unit Heater Motor (1/10 HP, 115/208/230V, 3000 RPM)

Specs

–
Amperage:

1.4

Horse Power:

1/10

Voltage:

115/208/230V

Rotation:

Reversible

RPM:

3000

Enclosure Type:

Open

Bearings:

Ball

Type:

Permanent Split Capacitor

Mount:

Stud

Shaft Length:

3-1/4"

Shaft Diameter:

5/16"

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Unit Heater Motor (1/10 HP, 115/208/230V, 3000 RPM)
Unit Heater Motor (1/10 HP, 115/208/230V, 3000 RPM)
SKU: 66505
115/208/230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy