Shop Limited Time Deals
Main product image of DPST N/O Sequencing Relay (24V), 42-23116-06
Magnifying glass
Hover image to zoom

DPST N/O Sequencing Relay (24V), 42-23116-06

Brand:
Rheem
SKU:
42-23116-06
Rating:
(1)
Q&A:
(0)
DPST N/O Sequencing Relay (24V), 42-23116-06
Magnifying glass
Hover image to zoom
$18.96 each
In Stock
In Stock
Get 1 Tomorrow, Jun 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

42-23116-06 is an official OEM DPST N/O Sequencing Relay (24V) for Rheem HVAC equipment.

Specs

Voltage:

24V

Action:

DPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

SPST N/C, Limit Switch (80 Open, 70 Close), 47-23117-01
SKU: 47-23117-01
Rheem

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product

Shipping was very quick. Works as expected, great price.
HW
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy