Shop Resideo Sale
Main product image of 1/2" x 1/2" NPT Universal Gas Valve (24V)
Magnifying glass
Hover image to zoom
1/2" x 1/2" NPT Universal Gas Valve (24V)
Magnifying glass
Hover image to zoom
$51.78 each
In Stock
In Stock
Get 1,393 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: BTU
140000

Description

–
Note: For use on propane applications, F92-0659 must be purchased separately.

The 36G22 combination gas valve is designed for direct spark ignition (DSI) and hot surface ignition (HSI) system applications. This valve is equipped with redundant and main solenoid valves that control gas flow to the main burners, a pressure regulator and a two-position on/off switch for regulation and electrical shut-off of the solenoid valves. The 36G22 is also equipped with a fast opening, single stage

Specs

–
Inlet Size:

1/2"

Outlet Size:

1/2"

Connection Type:

Threaded

BTU:

140000

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.92 out of 39 reviews
100% would recommend this product
4.92
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect Part Performance

SupplyHouse created value for me at least 3 ways: (a) was able to talk to a human who worked with me to find the appropriate replacement part, (b) valve price point at a significantly reduced price over what HVAC company was quoting, (c) part shipped quickly (2 days) and delivered when they said it would and then ultimately (d) part worked exactly as expected. AWESOME experience!
VS

Most Liked Negative Review

It's OK, but not universal out of the box

It's described as a universal gas valve that is compatible with propane, but it doesn't include an LP kit. Not sure why a "universal" gas valve wouldn't include an LP spring - other universal valves do (including W/R 36H32-423). It would be nice if SupplyHouse's description made it clear that an LP kit is required for propane. It's still way cheaper than a Honeywell though.
Showing 1-10 of 39 reviews

Works great. Would repurchase.

replacement in my Trane heater
dciscokid
Oklahoma
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy Valve for truck stock

This valve is common for many furnace manufacturers. I keep them in stock for just in case, and the price is very good from Supplyhouse.com so I've been grabbing them there when I need one.
Lefty[AGHL]
Cleveland
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use these a lot! Recommend!

I use these very often as a universal replacement for residential gas valves. They work great every time!
Niles
Memphis, TN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement valve

Great option for use when OEM is unavailable
JD
Lockport
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Just what I needed
Arv
Mn
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Exactly what I needed and at a good price
Texas plumber
Temple texas
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Part Performance

SupplyHouse created value for me at least 3 ways: (a) was able to talk to a human who worked with me to find the appropriate replacement part, (b) valve price point at a significantly reduced price over what HVAC company was quoting, (c) part shipped quickly (2 days) and delivered when they said it would and then ultimately (d) part worked exactly as expected. AWESOME experience!
Duck
Kingsport TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works like original great fit
Rick
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

So far it's been great. Replaced valve 1 month ago and have had no issues since. I use propane so I had to get the adapter spring.
Homeowner
Bemidji, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for OEM valve.

Easy install and sized for direct replacement of original.
Chief Chet
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Why is this listed as a universal gas valve when it does not include an LP conversion kit?

Asked by Jeremy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jeremy, thanks for writing in. It can be converted the kit is just not included. The conversion kit from NG to LP is SKU: F92-0659.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy