Apply to be a TradeMaster!
Main product image of 1/2 HP 1075 RPM 4 Speed Motor (120V), 51-102500-01
Magnifying glass
Hover image to zoom

1/2 HP 1075 RPM 4 Speed Motor (120V), 51-102500-01

Brand:
Rheem
SKU:
51-102500-01
Rating:
(23)
Q&A:
(0)
1/2 HP 1075 RPM 4 Speed Motor (120V), 51-102500-01
Magnifying glass
Hover image to zoom
$181.66 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–

Please note: This SKU is a direct replacement for 51-24042-01.

51-102500-01 is an official OEM 1/2 HP 1075 RPM 4 Speed Motor (120V) for Rheem HVAC equipment.

Specs

–
Features:

4 Speed

RPM:

1075

Horse Power:

1/2

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.7 out of 23 reviews
95% would recommend this product
4.7
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
9%
3 star
4%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Service Is EXCEPTIONAL!

I don't like being tracked so I don't leave review normally, but in this case I have to make an exception because the service I received from CANDICE was EXTRAORDINARYILY EXCEPTIONAL! She went above and beyond, and beyond, and beyond to assist me while I was frustrated because the replacement part I ordered now has a different dimension It didn't change the outcome because after her multiple attempts to verify, it was the "correct" replacement. My handyman was successful to get it installed with additional work. I am thankful to Candice not only for her continuous support but also for the humanity she demonstrated throughout the transaction. I hope that Supply House values her as much as I do.
VS

Most Liked Negative Review

Horrendous Howl at Low Speeds. I must replace it.

This motor is a direct fit replacement for 51-24042-01 with the fin mounts and everything. The problem is that this unit emits an awful low-frequency howl when on any speed other than high. I can hear this howl throughout my entire house, echoing through the ducts. What's worse is it tends to undulate up then down, then up then down as it howls, so it cannot be ignored. It's awful! I cannot keep this blasted thing.
Showing 1-10 of 23 reviews

Service Is EXCEPTIONAL!

I don't like being tracked so I don't leave review normally, but in this case I have to make an exception because the service I received from CANDICE was EXTRAORDINARYILY EXCEPTIONAL! She went above and beyond, and beyond, and beyond to assist me while I was frustrated because the replacement part I ordered now has a different dimension It didn't change the outcome because after her multiple attempts to verify, it was the "correct" replacement. My handyman was successful to get it installed with additional work. I am thankful to Candice not only for her continuous support but also for the humanity she demonstrated throughout the transaction. I hope that Supply House values her as much as I do.
JaKe
San Diego
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Direct replacement for 51-24070-02. No issues so far with 4 weeks of run time.
Fix it Johnny
Central Texas
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service was super awesome

Awesome customer service
Ann
Atlanta
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again. Thank you for your prompt service

this is used with air condition
perry
MS
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great, easy to replace
Dolla
Denver
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right motor, quick delivery, decent price...you win.

Quick turnaround time and reasonable price. AND THE RIGHT MOTOR. What else is to want? Thanks
George
OH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

It was an easy peasy hookup with exact colors on wires to control box from old one. Runs great.
Handyman Mike
Weston, WI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Good fit and fix
Tim
NE Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor work great

Great product
K
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I just love to order all my hvac supply

Supply House is the only online store i trust to order my parts
Omar
Columbia md
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy