Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Limit Controls
SPST N/C Limit Switch, 170 Open, 150 Close, 47-25349-02
Brand:
Rheem
SKU:
47-25349-02
Rating:
(6)
Q&A:
(0)
Hover image to zoom
47-25349-02 has been discontinued
Discontinued September 15, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Limit Switch Kit - Auto Reset (Board Mount), 47-25349-02K
Brand:
Rheem
SKU:
47-25349-02K
(0)
Order by
today
, receive 10 byÂ
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Normally Closed
Description
–
47-25349-02 is an official OEM SPST N/C Limit Switch, 170 Open, 150 Close for Rheem HVAC equipment.
Specs
–
Action:
SPST
Position:
Normally Closed
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
.30" WC Pressure Switch, 42-24194-82
SKU:Â
42-24194-82
Rheem
Flame Rod Kit, 62-24044-71
SKU:Â
62-24044-71
Rheem
SPST N/C Limit, 200 Open, 180 Close, 47-25349-05
SKU:Â
47-25349-05
Rheem
Integrated Furnace Control w/ 30 Second Pre-Purge (120/24V), 62-24084-82
SKU:Â
62-24084-82
Rheem
10 MFD Oval Motor Run Capacitor (440/370V)
SKU:Â
TOCF10
Titan Pro
7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU:Â
TOCF7.5
Titan Pro
Product Reviews
5
out of 6Â reviews
100%
would recommend this product
5
out of 6 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-6
 ofÂ
6
 reviews
Sort: Most Recent
Yes
Perfect
J
Nj
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect
So easy to install. Saved us $$$
Cindy
Wentzville, MO
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works as advertised
Quick and correct. Enjoy doing business with them
Bob
Rochester NY
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Worked well
This was the product researched by Supply House Rep and it was the perfect part. Saved $$$$$ Thanks Roopen
Ruben LA TAN
Chicago, Illinois
10 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Perfect fit
I got the part for my furnace and was able to put it in with ease and saved hundreds of dollars by doing it myself.
Salty Dog
Princeton, New Jersey
10 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
My Rheem gas furnace is working great.
Seems great at the time. I'll see how it works the next 5 years.
DJRon
Elizabethtown, PA
12 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video