Apply to be a TradeMaster!
Main product image of 48 Frame Direct Drive Blower Motor (1/2 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

48 Frame Direct Drive Blower Motor (1/2 HP, 115V, 1075 RPM)

Brand:
Packard
SKU:
43587
Rating:
(4)
Q&A:
(0)
48 Frame Direct Drive Blower Motor (1/2 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$175.78 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/2, 1/3 HP
Product Highlight: Amperage
7.5 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Continuous air over
  • 2 1/2 inch mounting rings
  • Class B insulation
  • 40ºC ambient
  • Electrically reversible
  • Open enclosure
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase

Specs

–
Amperage:

7.5

Type:

Permanent Split Capacitor

RPM:

1075

Diameter (Inches):

5-5/8"

Speeds:

3

Horse Power:

1/4

1/2

1/3

Voltage:

115V

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Horse Power
Voltage
Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor, P257-8587
SKU: P257-8587
1075
1/2
115V

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product at a good price

Motor is of good quality and runs quiet and was at a very good price compared to an oem motor for my furnace.
artj
Beaver Dams NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleasantly surprised with purchase

The original four-speed furnace motor finally gave out after 29 years of service. I replaced it with this Packard 43587 three-speed motor. (In my furnace, only two speeds are used, the high speed for air conditioner and the medium low speed for heat.) The motor is quite, and has been working just great. This motor does not have the oil ports, but if one is in the mood of oiling the motor, the motor can be taken out and the two sleeve bearings can be oiled by taking out the four bolts and directly oiling the oil-holding sponges every year or two years with five or six drops of non-detergent electric motor with viscosity of 20. (The Zoom Spout has a viscosity of 10; the 3-in-1 has a viscosity of 20.)
Jat
SF Bay Area
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hapoy customer

Motor works great! Customer service was exceptional and delivery was quick. I'm totally satisfied.
Perry
LA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the two motors work great. thanks!

the two motors (48 frame direct drive, 1/2 hp, 115v, 1075 rpm; 48 frame, 1/3 hp, 115v, 1075rpm) so far work great. the UPS shipping is fast. i don't know how long it can last though. no way to know it. the electric connection is so easy and the diagram on the motor is very clear.
ron
birmingham, al
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy