Shop Resideo Sale
Main product image of 1-Speed 3200 RPM 1/25 HP Rheem Blower Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3200 RPM 1/25 HP Rheem Blower Motor (208/230V)

Brand:
Fasco
SKU:
A241
Rating:
(10)
Q&A:
(1)
1-Speed 3200 RPM 1/25 HP Rheem Blower Motor (208/230V)
Magnifying glass
Hover image to zoom
$287.55 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
2800/3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.65 Amps

Description

–
1-Speed 3200 RPM 1/25 HP Blower Motor (208/230V)

Replaces Rheem 7021-9567

Specs

–
Voltage:

208/230V

Speeds:

1

Horse Power:

1/25

OEM:

Rheem

RPM:

2800/3200

Amperage:

0.65

Rotation:

CW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Hertz
Induced Draft Blower w/ Gasket (208-230V), 70-23641-86
SKU: 70-23641-86
208V
230V
60

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Perfect Fit

Great deal
Ab
Ca
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hopefully I wont need one

It was an exact replacement and worked perfectly
Sam
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked

fits
none
illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

"I'm just an avg Joe that first tries to repair things on my own. If all else fails I then call a pro in. My Rheem heater furnace recently went out. When I took the cover plate off I noticed the inducer motor had rusted out. Once I removed that part I realized the part behind that had also rusted out (cover plate) so I removed it. Crazy as it seems it also was attached to another part that also had rusted out (divider plate). At that point I thought it was time for a new unit. But I decided to see if at first I could try to see if I could just replace those parts. I begin my research by finding a free Rheem parts manual online. From there I was able to Google the part numbers I needed. I actually needed 3 gaskets besides the parts. I stumbled on Supply House because they actually had all the parts I needed. Apparently they have multiple warehouse locations and your parts may ship separately because of that. I ended up receiving 5 boxes shipped in total which came over two days apart. Unfortunately one part shipped was incorrect. It happened to be the first gasket I needed so I could start without that. I called customer service and explained my situation and they were extremely helped. They emailed me a return label and all I had to do was repackage the box and drop it off to a nearby FedEx I emailed a pic of the wrong to the customer service person on the phone. Once she replaced my order she told me they now would have a manager oversee that the part I needed was correct before it was boxed and shipped out. Once I had that gasket I was able to complete my repair. The parts cost around $350 in total and shipping was free. I probably saved myself at least $500-$600 doing this on my own and $1,000's over a new unit. The actual repair was simple. I highly recommend anyone in need of a part use Supply House you'll be in good hands. Great knowledge and customer service. Good luck."
Pistol Pete
Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part the first time

Supply House sent me the exact part and it was easy to install. My furnace is back up and running again. Thanks for the fast delivery on the exact part I needed.
DP
Raleigh NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality

Excellent customer service
Moshe tech
new York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value on a Fasco draft inducer

Got a great price and fast shipping on a Fasco draft inducer motor. Fit perfectly on our Rheem rooftop unit, and we have heat again!
Man of many hats
Lorain, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly just like OEM

Fits just like the oem and the gasket is included. Seems identical to the factory part.
Appaloosa2
Nashville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would call on your company again

Thank you for getting me the product on time.
Eddie
IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered part, arrived on time.

Ordered my part. Arrived on time. I love it when people and companies do the right thing.
penguin
Fayetteville Ga.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this blower motor complete with squirrel cage fan also? cant see inside on picture?

Asked by mark 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy