3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple
Hover image to zoom

3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple

Brand:
Rheem
SKU:
AP12933
Rating:
(15)
Q&A:
(0)
3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple
Hover image to zoom
$13.48 each
In Stock
In Stock
Get 56 Mon, Feb 26
More Available
Fast Track Logo
Order by 5PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Length (Inches) icon
53" Length
Diameter (Inches) icon
1/2" Diameter

Description

3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple

  • NPT Nipple Thread Size (in.): 3/4"
  • Nipple Length (in.) : 2"
  • Tube Diameter (in.): 3/4
  • Total Length (in.) : 53"
  • Inlet Fitting: Nipple
  • Tube Material: Polypropylene

Specs

Length (Inches):

53"

Diameter (Inches):

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy