Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RPNL-048JAZ/SERIAL-7479 Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
RPNL-048JAZ/SERIAL-7479
Description
–
Rheem Heat Pump RPNL-048JAZ/Serial: 7479
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
88/106 MFD Round Start Capacitor (330V), 43-17075-04
SKU:
43-17075-04
Rheem
Bulb Strainer, 83-26020-07
SKU:
83-26020-07
Rheem
Control Box Assembly, 10-102307-04
SKU:
10-102307-04
Rheem
230v 1ph 42,000 BTU R-410A Compressor, 55-102045-09S
SKU:
55-102045-09S
Rheem
Distributor Assembly, 83-102186-02
SKU:
83-102186-02
Rheem
Copeland Molded Plug Wiring Harness (JEZ Models), 45-100834-08
SKU:
45-100834-08
Rheem
70/10 MFD Dual Round Capacitor (370V), 43-26271-47
SKU:
43-26271-47
Rheem
Control Box, AE-100633-01
SKU:
AE-100633-01
Rheem
3/8" ODF R-410A 2-Ton Thermal Expansion Valve w/ Check Valve, 611048
SKU:
611048
Rheem
High Pressure Limit - Auto Reset, 47-26184-02
SKU:
47-26184-02
Rheem
7/8" Swt Con Suction Service Valve, 61-21368-16
SKU:
61-21368-16
Rheem
Low Pressure Limit Switch, 47-103670-03
SKU:
47-103670-03
Rheem
Defrost Control Board Kit, 47-102684-204
SKU:
47-102684-204
Rheem
Button Plug with Recessed Head, 45-22980-07
SKU:
45-22980-07
Rheem
30A 1-Pole Contactor (24V), 42-25101-01
SKU:
42-25101-01
Rheem
Condenser Coil LTLO, RXCL-102137-03
SKU:
RXCL-102137-03
Rheem
Wire Grille for Condensing Unit, 95-102925-04
SKU:
95-102925-04
Rheem
Reversing Valve, 61-102498-06
SKU:
61-102498-06
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video