Apply to be a TradeMaster!
Main product image of 70/10 MFD Dual Round Capacitor (370V), 43-26271-47
Magnifying glass
Hover image to zoom

70/10 MFD Dual Round Capacitor (370V), 43-26271-47

Brand:
Rheem
SKU:
43-26271-47
Rating:
(9)
Q&A:
(0)
70/10 MFD Dual Round Capacitor (370V), 43-26271-47
Magnifying glass
Hover image to zoom
$24.02 each
In Stock
In Stock
Get 14 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
70/10 MFD

Description

–
70/10 MFD Dual Round Capacitor (370V)

Specs

–
MFD:

70/10

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I have to be honest i never do reveiws

When I received mthe email for this place I felt compelled. I ordered the dual run capacitor for my condenser smd it csme the very next day How do you not love that. Priced at trade. So next day delivery and priced at trade cant beat it. I also found a OAT sensor that was broken and needed replacing whiole putting in the Capacitor. Ordered that and same thing next day BAM at my door, Love this place
Mike T
NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product. fast shipping.

great product. fast shipping.
kimball
ave maria, fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Items arrived quickly

Thankfully we ruled out the capacitor- it was a faulty hard start cap. Assuming these work as expected, I have 2 spares for $30. Hard to beat in a pinch, saves me from emergency visit pricing from an "expert".
Will
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works as expected.

It replaced the old one on the HVAC.
SW
Biloxi MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on my customers heatpump system

Works great till this day appreciate the dedicated service and wide selection of parts.
Cj
Murrieta California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company, quick and has excellent supply in stock.

I ordered 1 and it failed immediately. Could have been the condenser so I ordered 2 more. I installed one and its running fine and I have one as a backup. So the first one could have been faulty. However, Supply House is quick to respond to the order and get it out the door. Very helpful.
Glen
Stevensville, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality AC Part

Quality product, excellent pricing, fixed the problem and my ac unit is running great.
Toolman Ron
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part, Quick Delivery

The part that I ordered was delivered promptly without a problem.
mpfrench
Huntsville, AL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor Works Great

This was a replacement capacitor for an undersize one in my Rheem AC. Now my AC starts every time when the old one failed.
Mundo
Albuquerque, NM
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy