Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RQKA-A030CK005537 Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
RQKA-A030CK005537
Description
–
Rheem Heat Pump RQKA-A030CK005537
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
35
Replacement Parts
Filter Access Panel, AS-58607-08A
SKU:
AS-58607-08A
Rheem
Grille Assembly, AS-58634-01
SKU:
AS-58634-01
Rheem
Panel, AS-58607-04A
SKU:
AS-58607-04A
Rheem
Supply Cover, AS-58607-06A
SKU:
AS-58607-06A
Rheem
20" 2-Blade Fan, CCW (1/2" Bore), 70-21848-05
SKU:
70-21848-05
Rheem
Flowcheck Distributor Assembly, 61-104236-03
SKU:
61-104236-03
Rheem
Control Box, AE-58597-01
SKU:
AE-58597-01
Rheem
Cover Plate, AE-76216-01
SKU:
AE-76216-01
Rheem
Bulb Strainer, 83-26020-02
SKU:
83-26020-02
Rheem
Drain Pan, 68-23602-02
SKU:
68-23602-02
Rheem
3/4" x 1/2" Reversing Valve (24V), 61-102498-02
SKU:
61-102498-02
Rheem
Flowcheck Piston Kit w/ O-Ring, 61-25414-65
SKU:
61-25414-65
Rheem
Blower Shelf Assembly, AS-58630-01
SKU:
AS-58630-01
Rheem
Base Pan, AS-58628-05
SKU:
AS-58628-05
Rheem
Panel, AS-58607-03
SKU:
AS-58607-03
Rheem
3/8" x 3/8" R-22 2-Ton Thermal Expansion Valve, 61-21922-77
SKU:
61-21922-77
Rheem
Return Cover, AS-58607-34A
SKU:
AS-58607-34A
Rheem
Corner Post Assembly, AS-58607-39A
SKU:
AS-58607-39A
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video