Professional Classic tankless electric water heaters offer continuous hot water quick and on demand for single point-of-use or multiple applications
Product Features
| Fuel Type: | Electric |
|---|---|
| Vent Type: | Direct Vent |
| Water Connection Location: | Bottom |
| Water Connection: | 1/2" |
| Application: | Residential |
| Pressure Range: | 25 to 150 psi |
| Product Type: | Tankless Heater |
| Kilowatts (KW): | 3.5 |
| Wire Size: | 10 AWG |
| Voltage: | 120v |
| Type: | Point-of-Use |
| Energy Factor: | 0.95 |
| Water Connection Type: | MNPT |
| Installation Type: | Indoor Only |
| Warranty: | 5 Year |
| Weight (lbs): | 4 lbs |
| Height (Inches): | 7" |
| Depth (Inches): | 3" |
| Phase: | 1 |