Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Voltage
–
120v Filter (1)
120v (1)
240v Filter (2)
240v (2)
Amperage
–
27 Filter (1)
27 (1)
30 Filter (1)
30 (1)
Kilowatts (KW)
–
3.5 Filter (1)
3.5 (1)
6.5 Filter (1)
6.5 (1)
7 Filter (1)
7 (1)
Price Range
–
$100 to $200 Filter (1)
$100 to $200 (1)
$200 to $300 Filter (1)
$200 to $300 (1)
$500 to $600 Filter (1)
$500 to $600 (1)
Home
Electric Water Heaters
Electric Tankless Water Heaters
Rheem Electric Tankless Water Heaters
Rheem Electric Tankless Water Heaters
3 items
FILTER
Grid
List
Sort: Top Sellers
RTEX-04T Compare Checkbox
Compare
3.5 kW Indoor Tankless Electric Water Heater w/ 1/2" NPT Connections & Digital Temp. Display, RTEX-04T
SKU:
RTEX-04T
Rheem
SKU:
RTEX-04T
Brand:
Rheem
–
+
$207.62
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tomorrow, Nov 17
Total Available: 67
In Stock
Get 5 by
Tomorrow, Nov 17
Total Available: 67
Add to List
RTEX-06T Compare Checkbox
Compare
6.5 kW Indoor Tankless Electric Water Heater w/ 1/2" NPT Connections & Digital Temp. Display, RTEX-06T
SKU:
RTEX-06T
Rheem
SKU:
RTEX-06T
Brand:
Rheem
–
+
$185.22
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 17
Total Available: 7
In Stock
Get 3 by
Tomorrow, Nov 17
Total Available: 7
Add to List
RTEX-AB Compare Checkbox
Compare
7 kW Indoor Tankless Electric Water Heater Booster, RTEX-AB
SKU:
RTEX-AB
Rheem
SKU:
RTEX-AB
Brand:
Rheem
–
+
$518.43
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video