Professional Classic tankless electric water heaters offer continuous hot water quick and on demand for single point-of-use or multiple applications
Product Features
| Warranty: | 5 Year |
|---|---|
| Installation Type: | Point of Use Indoor Only Residential |
| Height (Inches): | 7" |
| Weight (lbs): | 4 lbs |
| Amperage: | 27 |
| Energy Factor: | 0.94 |
| Fuel Type: | Electric |
| Application: | Point of Use Residential |
| Water Connection Type: | MNPT |
| Vent Type: | Direct Vent |
| Phase: | 1 |
| Kilowatts (KW): | 6.5 |
| Water Connection Location: | Bottom |
| Width (Inches): | 11" |
| Voltage: | 240v |
| Type: | Point-of-Use |
| Depth (Inches): | 3" |
| Product Type: | Tankless Heater |
| Water Connection: | 1/2" |