Apply to be a TradeMaster!
Main product image of 7 kW Indoor Tankless Electric Water Heater Booster, RTEX-AB
Magnifying glass
Hover image to zoom

7 kW Indoor Tankless Electric Water Heater Booster, RTEX-AB

Brand:
Rheem
SKU:
RTEX-AB
Rating:
(0)
Q&A:
(0)
7 kW Indoor Tankless Electric Water Heater Booster, RTEX-AB
Magnifying glass
Hover image to zoom
$518.43 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
240v
Product Highlight: Installation Type
Indoor Only
Product Highlight: Amperage
30 Amps
Product Highlight: Height (Inches)
8-1/4" Height
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

The Rheem Water Heater Booster installs directly on the water line to provide more hot water than the tank alone can provide. The booster delivers nearly double the shower time. The unit senses the temperature of the water from the tank outlet, and activates when it senses that its inlet temperature has dropped below the user set activation temperature.

Product Features
  • Increase hot water delivery up to 45%
  • Compact design
  • Dimensions: 8-1/4" H x 12-5/8" W x 3-5/8" D
  • Digital user interface
  • Adjustable activation temperature 80-130°F
  • Adjustable outlet temperature 80 - 140°F
  • Set temperature in increments of 1°F
  • Easy installation on new or existing water heater
  • Field replaceable element
  • Note: Additional wiring maybe required for a gas tank installation.

Specs

Product Type:

Water Heater Booster

Application:

Residential

Type:

Point-of-Use

Fuel Type:

Electric

Voltage:

240v

Installation Type:

Indoor Only

Water Connection:

3/4"

Water Connection Type:

MNPT

Kilowatts (KW):

7

Water Connection Location:

Bottom

Amperage:

30

Height (Inches):

8-1/4"

Depth (Inches):

3-5/8"

Width (Inches):

12-5/8"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy