Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTG-64DVLN-1 Parts - Direct Vent Non-Condensing Indoor Natural Gas Tankless Water Heater - 11,000 - 150,000 BTUs
Brand:
Rheem
SKU:
RTG-64DVLN-1
Description
–
Direct Vent Non-Condensing Indoor Natural Gas Tankless Water Heater - 11,000 - 150,000 BTUs
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
32
Replacement Parts
Top Mounting Bracket, RTG20212A
SKU:
RTG20212A
Rheem
Bottom Mounting Bracket, RTG20212B
SKU:
RTG20212B
Rheem
Blower Motor for RTG-199, RTG20212K
SKU:
RTG20212K
Rheem
Blower Case for RTG-199, RTG20212L
SKU:
RTG20212L
Rheem
Inlet Water Filter, RTG20164AK
SKU:
RTG20164AK
Rheem
Resistor - RTG-199, RTG20212J
SKU:
RTG20212J
Rheem
Bypass Assembly, RTG20235X
SKU:
RTG20235X
Rheem
Remote Control Terminal Block, RTG20164AA
SKU:
RTG20164AA
Rheem
Burner Control Assembly, RTG20235Y
SKU:
RTG20235Y
Rheem
Lower Burner Assembly - NG, RTG20235V
SKU:
RTG20235V
Rheem
Ambient Thermistor-Blue, RTG20164R
SKU:
RTG20164R
Rheem
Gas Control Valve Assembly, RTG20235AC
SKU:
RTG20235AC
Rheem
Upper Burner Assembly, RTG20235AD
SKU:
RTG20235AD
Rheem
Pan Head Screw Ft 4X12, RTG20164AB
SKU:
RTG20164AB
Rheem
Thermostat Assembly, RTG20235AB
SKU:
RTG20235AB
Rheem
Replacement O-Ring Kit - Paloma, RTG20206
SKU:
RTG20206
Rheem
FR Connection Cord Assembly, RTG20235AX
SKU:
RTG20235AX
Rheem
Wiring Assembly, RTG20239M
SKU:
RTG20239M
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video