Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTG-64XP Parts - 6.4 GPM Direct Vent Non-Condensing Outdoor Propane Tankless Water Heater
Brand:
Rheem
SKU:
RTG-64XP
Description
–
6.4 GPM Direct Vent Non-Condensing Outdoor Propane Tankless Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
24
Replacement Parts
Wiring Assembly, RTG20239M
SKU:
RTG20239M
Rheem
Burner Manifold - RTG-199 (LP), RTG20212F
SKU:
RTG20212F
Rheem
Hot Outlet Connector, RTG20074CE
SKU:
RTG20074CE
Rheem
3/4" Gas Inlet Connector, RTG20164K
SKU:
RTG20164K
Rheem
Flame Rod Grey Wire, RTG20212P
SKU:
RTG20212P
Rheem
Water Control Valve, RTG20164L
SKU:
RTG20164L
Rheem
Inlet Thermistor - White, RTG20006AR
SKU:
RTG20006AR
Rheem
WATER INLET CONNECTOR 3/4", RTG20164J
SKU:
RTG20164J
Rheem
Replacement Door - 95X, RTG20212AZ
SKU:
RTG20212AZ
Rheem
Inlet Water Filter, RTG20164AK
SKU:
RTG20164AK
Rheem
Resistor - RTG-199, RTG20212J
SKU:
RTG20212J
Rheem
Bypass Assembly, RTG20235X
SKU:
RTG20235X
Rheem
Burner Assembly, RTG20212W
SKU:
RTG20212W
Rheem
Remote Control Terminal Block, RTG20164AA
SKU:
RTG20164AA
Rheem
Terminal Block Wire Assembly- RTG-199, RTG20212U
SKU:
RTG20212U
Rheem
Blower Case, RTG20212AC
SKU:
RTG20212AC
Rheem
Electrode IG, RTG20212BD
SKU:
RTG20212BD
Rheem
Blower Motor, RTG20212AB
SKU:
RTG20212AB
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video