Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTG-66DVP Parts - 6.6 GPM Direct Vent Non-Condensing Indoor Propane Tankless Water Heater
Brand:
Rheem
SKU:
RTG-66DVP
Description
–
6.6 GPM Direct Vent Non-Condensing Indoor Propane Tankless Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
27
Replacement Parts
Control Board, RTG20164AL
SKU:
RTG20164AL
Rheem
Inlet Water Filter, RTG20164AK
SKU:
RTG20164AK
Rheem
Blower Motor, RTG20164S
SKU:
RTG20164S
Rheem
Bypass Assembly, RTG20235X
SKU:
RTG20235X
Rheem
Blower Case, RTG20164T
SKU:
RTG20164T
Rheem
Remote Control Terminal Block, RTG20164AA
SKU:
RTG20164AA
Rheem
Ambient Thermistor-Blue, RTG20164R
SKU:
RTG20164R
Rheem
Thermistor - Heat Exchanger (Yelllow), RTG20164P
SKU:
RTG20164P
Rheem
Pan Head Screw Ft 4X12, RTG20164AB
SKU:
RTG20164AB
Rheem
Terminal Block Wire Assembly, RTG20164Z
SKU:
RTG20164Z
Rheem
Flame Rod Wire - White, RTG20074DR
SKU:
RTG20074DR
Rheem
Ignition Electrode, RTG20074DL
SKU:
RTG20074DL
Rheem
Ignitor Coil, RTG20164U
SKU:
RTG20164U
Rheem
Replacement O-Ring Kit - Paloma, RTG20206
SKU:
RTG20206
Rheem
Drain Valve A w/O-Ring - DV & PVS, RTG20006AW
SKU:
RTG20006AW
Rheem
Burner Manifold (LP), RTG20164D
SKU:
RTG20164D
Rheem
Gas Valve - LP, RTG20164B
SKU:
RTG20164B
Rheem
Fuse - Power Line - 3A, RTG20074EE
SKU:
RTG20074EE
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video