Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTGH-84XP Parts - 8.4 GPM Prestige Condensing Outdoor Tankless Water Heater (Propane)
Brand:
Rheem
SKU:
RTGH-84XP
Description
–
8.4 GPM Prestige Condensing Outdoor Tankless Water Heater (Propane)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
24
Replacement Parts
Thermistor - Heat Exchanger, RTG20223G
SKU:
RTG20223G
Rheem
Outlet Therm Red, RTG20223H
SKU:
RTG20223H
Rheem
Water Control Body, RTG20223E
SKU:
RTG20223E
Rheem
Burner Manifold - RTG-199 (LP), RTG20212F
SKU:
RTG20212F
Rheem
Neutralization Kit, RTG20223F
SKU:
RTG20223F
Rheem
Inlet Thermistor - White, RTG20223D
SKU:
RTG20223D
Rheem
Front Cover, RTG20223A
SKU:
RTG20223A
Rheem
Hot Outlet Connector, RTG20074CE
SKU:
RTG20074CE
Rheem
3/4" Gas Inlet Connector, RTG20164K
SKU:
RTG20164K
Rheem
Flame Rod Grey Wire, RTG20212P
SKU:
RTG20212P
Rheem
WATER INLET CONNECTOR 3/4", RTG20164J
SKU:
RTG20164J
Rheem
Inlet Water Filter, RTG20164AK
SKU:
RTG20164AK
Rheem
Ambient Thermistor - Blue, RTG20223J
SKU:
RTG20223J
Rheem
Bypass Assembly, RTG20235X
SKU:
RTG20235X
Rheem
Therm Wiring Harness, RTG20223W
SKU:
RTG20223W
Rheem
Burner Assembly, RTG20212W
SKU:
RTG20212W
Rheem
Remote Control Terminal Block, RTG20164AA
SKU:
RTG20164AA
Rheem
Terminal Block Wire Assembly- RTG-199, RTG20212U
SKU:
RTG20212U
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video