Shop Resideo Sale
Main product image of High Efficiency 9.5 GPM Indoor Natural Gas EcoNet Included Tankless Water Heater, RTGH-95DVELN-3
Magnifying glass
Hover image to zoom

High Efficiency 9.5 GPM Indoor Natural Gas EcoNet Included Tankless Water Heater, RTGH-95DVELN-3

Brand:
Rheem
SKU:
RTGH-95DVELN-3
Rating:
(0)
Q&A:
(0)
High Efficiency 9.5 GPM Indoor Natural Gas EcoNet Included Tankless Water Heater, RTGH-95DVELN-3
Magnifying glass
Hover image to zoom
$2,394.46 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Industrial, Residential, Indoor Only
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
199900 BTUs

Description

–
Note: To convert this unit to an outdoor unit, the Outdoor Conversion Kit (RTGH-X) is required and can be purchased separately.

Features:
  • .93 UEF Rated
  • Built-in EcoNet® Wi-Fi Technology
  • LeakGuard® Leak Detection and Prevention System
  • Indoor/Outdoor model

Easy Installation
  • PVC Vent runs up to 60' (2"), 150' (3")
  • Enhanced design is up to 20% smaller and lighter making one-person installs even easier

Ready for Retrofits
  • Industry Best! 1/2" side to side clearance allows you to safely work in spaces the competition can't
  • 1/2" Gas line compatibility (subject to local code)

Key Features
  • Rheem® Exclusive! Hot-start Programming™ ensures the unit is in a ready state between back-to-back usage, minimizing any cold water bursts
  • Built-in EcoNet® Wi-Fi technology for direct control from your device (on select models)
  • LeakGuard® - All-inclusive leak detection and prevention system that detects any leak that comes from the unit (on indoor Wi-Fi models)

Specs

–
Installation Type:

Industrial

Residential

Indoor Only

Product Type:

Tankless Heater

Energy Factor:

0.93

Fuel Type:

Natural Gas

Energy Star Rated:

Yes

Application:

4 Showers

Vent Type:

Direct Vent

BTU Input:

199900

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Height (Inches):

23"

Width (Inches):

18"

Depth (Inches):

9"

BTU (Max):

199900

BTU (Min):

11000

Type:

Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Concentric Vent Termination Kit, SP20897
SKU: SP20897
Rheem

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy