Apply to be a TradeMaster!
Main product image of 2" PVC Concentric Vent Termination Kit, SP20897
Magnifying glass
Hover image to zoom

2" PVC Concentric Vent Termination Kit, SP20897

Brand:
Rheem
SKU:
SP20897
Rating:
(14)
Q&A:
(4)
2" PVC Concentric Vent Termination Kit, SP20897
Magnifying glass
Hover image to zoom
$41.28 each
In Stock
In Stock
Get 13 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
Rheem SP20897 2" PVC Concentric Vent Termination Kit (often referenced as SP20897-2)
A Rheem concentric vent termination kit used to route both combustion air intake and exhaust through a single roof or sidewall penetration for compatible Rheem tankless water heater venting applications where the specified kit is required.

Key Features
  • Concentric vent termination kit for 2" PVC venting
  • Product type: Termination Kit
  • Material: PVC
  • The concentric venting is system matched to the water heater for optimal performance
  • It allows both the intake air and exhaust vent to pass through a standard roof or sidewall
  • Includes a California Proposition 65 warning (as listed by Rheem)

Compatibility & Applications
  • Listed under Rheem water heater venting parts; intended for applications where a 2" concentric termination is specified for the installation.
  • Must only be used where the manufacturer specifies this exact part number: SP20897 (2" kit).

Installation & Operation Notes
  • Confirm roof vs. sidewall termination requirements per local codes.
  • There is no extended version of this kit; additional length would need to be added separately if required for snow/roof clearance.

Maintenance & Troubleshooting
  • As a vent termination component, issues are typically related to fit, required accessories, or site conditions (roof clearance, weather exposure, or animal/insect screening).
  • If you need protection from nesting/debris, add a concentric vent screen accessory sized for 2" venting.
  • If the termination location is exposed to weather, a rain cap may be necessary depending on the application.

Specs

–
Product Type:

Termination Kit

Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" Horizontal Termination Kit
SKU: HVENT-2
DiversiTech

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Excellent Product. Nice looking installation

This was used with my Navien tankless water heater. Perfect for a condensing heater.
Plumbers brother
Phx, Az
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product, great price. Fast delivery.
None
Cleveland Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price and correct for my installation

Just what I needed to vent my New ALTAC136 combi boiler through the roof.
SOMEONE
MANASSAS, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and exceptional customer service!

Thank you so much supply house team.
John K.
San Jose, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great with my Rheem Tankless water heater!

Very easy install. Needed a streeted elbow to connect to my vent. Great value
Maverick
San Diego, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised and needed

This is exactly as needed and advertised and was less expensive than the big box stores.
Brian B
West Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The vent was exactly what I needed. One of the first ones that I got was missing parts and appeared to have been a return item. They quickly replaced the vent and sent a return shipping label.
Installer
Granville Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Was exactly as described... super fast shipping
Sam
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product with fast delivery

Arrived quickly and was exactly as advertised
Iowa Mom
Iowa Falls, IA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product over and over!!!

Prefect fit.
Todd the Plumber
Pearland Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is there an extended version, my application is for northern MN where the snow accumulation on the roof is well over a foot. I need a longer kit, or need to modify this kit to get above anticipated snow.

Asked by Ed 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ed, thanks for writing in. This concentric vent kit does not come in an extended version, so any additional lengths would need to be added separately.

Was this review helpful to you?

Q: Hi, can this kit be used to terminate through the roof? And if so does it require a rain cap? Thank you.

Asked by Tom 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom, thanks for writing in. This Concentric Vent Kit allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall. A rain cap may be necessary depending on your application.

Was this review helpful to you?

Q: What is a good mesh end cover rated for gas appliance/furnace venting that I could use with this to prevent bird nesting? I was looking for something with 90% airflow.

Asked by Bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob. One option we carry for 2" venting would be SKU: CVS-2 by DiversiTech: https://www.supplyhouse.com/DiversiTech-CVS-2-2-Diameter-Concentric-Vent-Screen

Was this review helpful to you?

Q: Hello how big is the pipe part that exits the roof? Is it 2 or 3 inch? Thankyou

Asked by Joey Santoro 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The total diameter of this item is approximately 3-1/2”

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy