Note: To convert this unit to an outdoor unit, the Outdoor Conversion Kit (RTGH-X) is required and can be purchased separately.
Features:
Easy Installation
Ready for Retrofits
Key Features
| Installation Type: | Residential Industrial Indoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Application: | 4 Showers |
| Energy Star Rated: | Yes |
| Energy Factor: | 0.93 |
| Fuel Type: | Propane |
| Vent Type: | Direct Vent |
| BTU Input: | 199900 |
| Temperature Range (F): | 85°F - 140°F |
| Flow Range (GPM): | 0.26 - 0.40 |
| Voltage: | 120v |
| Gas Connection: | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Height (Inches): | 23" |
| Width (Inches): | 18" |
| Depth (Inches): | 9" |
| BTU (Max): | 199900 |
| BTU (Min): | 11000 |
| Type: | Condensing |