| Product Type: | Tankless Heater |
|---|---|
| Installation Type: | Indoor Only |
| Application: | 4 Showers Residential |
| Energy Factor: | 0.93 |
| Fuel Type: | Natural Gas |
| Vent Type: | Direct Vent |
| Temperature Range (F): | 100°F - 140°F |
| Flow Range (GPM): | 0.26 - 0.40 |
| Voltage: | 120v |
| Cold Water Inlet (NPTM): | 3/4" |
| Gas Connection: | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Height (Inches): | 23.7" |
| Width (Inches): | 17-3/4" |
| Depth (Inches): | 9-4/5" |
| Warranty: | 15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor |
| BTU (Max): | 199900 |
| BTU (Min): | 11000 |
| Type: | Condensing |