Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTGH-RH11DVLP Parts - High Efficiency 11.0 GPM Indoor Propane Gas Tankless Water Heater with Recirculation Pump
Brand:
Rheem
SKU:
RTGH-RH11DVLP
Description
–
High Efficiency 11.0 GPM Indoor Propane Gas Tankless Water Heater with Recirculation Pump
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
30
Replacement Parts
Water Inlet Filter, RTG20298E
SKU:
RTG20298E
Rheem
Water Inlet Valve Assembly, RTG20298B
SKU:
RTG20298B
Rheem
Gas Inlet Nipple, RTG20298A
SKU:
RTG20298A
Rheem
Air intake filter, RTG20298AC
SKU:
RTG20298AC
Rheem
Flow Control Valve, RTG20298N
SKU:
RTG20298N
Rheem
Hot Water Pipe Assembly, RTG20298H
SKU:
RTG20298H
Rheem
Front Cover Assembly, RTG20298AM
SKU:
RTG20298AM
Rheem
Water Chamber Assembly, RTG20299AL
SKU:
RTG20299AL
Rheem
Display Panel Bracket, RTG20298AN
SKU:
RTG20298AN
Rheem
Circulation Pump, RTG20299AP
SKU:
RTG20299AP
Rheem
Display Panel Cover, RTG20298AP
SKU:
RTG20298AP
Rheem
Panel Window, RTG20298AR
SKU:
RTG20298AR
Rheem
Temperature Sensor, RTG20299AC
SKU:
RTG20299AC
Rheem
Ignition Transformer, RTG20298AF
SKU:
RTG20298AF
Rheem
Air Pressure switch, RTG20298AH
SKU:
RTG20298AH
Rheem
Water Leak Detector, RTG20298AK
SKU:
RTG20298AK
Rheem
Flame Detector Sensor, RTG20299X
SKU:
RTG20299X
Rheem
Ignition Rod, RTG20299F
SKU:
RTG20299F
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video