The Day Savers – A National Tradesmen Day Contest
Main product image of IKONIC High-Efficiency 10.0 GPM Indoor Condensing Tankless Natural Gas Water Heater with Recirculation Pump, RTGH-SR10I
Magnifying glass
Hover image to zoom

IKONIC High-Efficiency 10.0 GPM Indoor Condensing Tankless Natural Gas Water Heater with Recirculation Pump, RTGH-SR10I

Brand:
Rheem
SKU:
RTGH-SR10I
Rating:
(0)
Q&A:
(0)
IKONIC High-Efficiency 10.0 GPM Indoor Condensing Tankless Natural Gas Water Heater with Recirculation Pump, RTGH-SR10I
Magnifying glass
Hover image to zoom
$1,915.55 each
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3

Lift Gate

This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor Warranty
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Vent Type
Direct Vent

Description

Note: This item should only be installed by licensed and insured plumbers or plumbing technicians.

(700192) IKONIC High-Efficiency 10.0 GPM Indoor Condensing Tankless Natural Gas Water Heater with Recirculation Pump

Enjoy the comfort and convenience of continuous hot water. Available in both indoor and outdoor models, Rheem® high-efficiency condensing tankless gas water heaters are loaded with features to help you save money and reduce water waste. And these ultra low NOx tankless solutions are up to 96% efficient to reduce energy costs, too.

Product Features
  • .96 UEF – ENERGY STAR® Rated
  • Save up to 33% per year in energy costs
  • Qualified for local utility rebates
  • Built-in WiFi

Specs

Product Type:

Tankless Heater

Type:

Condensing

Fuel Type:

Natural Gas

BTU (Max):

180000

BTU (Min):

11000

Energy Factor:

0.96

Vent Type:

Direct Vent

Application:

3 Showers

Residential

Installation Type:

Indoor Only

Temperature Range (F):

85°F - 140°F

Temperature Setting:

120°F

Warranty:

15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

30 Replacement Parts

Display Panel Cover, RTG20298AP
SKU: RTG20298AP
Rheem
Flame Detector Sensor, RTG20299X
SKU: RTG20299X
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy