Shop Resideo Sale
Main product image of 5500W Performer Element (240V), SP10698PH
Magnifying glass
Hover image to zoom

5500W Performer Element (240V), SP10698PH

Brand:
Rheem
SKU:
SP10698PH
Rating:
(7)
Q&A:
(0)
5500W Performer Element (240V), SP10698PH
Magnifying glass
Hover image to zoom
$66.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5500 Watts
Product Highlight: Voltage
240v

Description

–
5500W Performer Element (240V)
  • Watt Density Classification: MWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 5500
  • Watt Density at 240V (W/sq. in. ): 118
  • Cold Resistance (ohms): 10.6
  • Outer Sheath Material: Copper
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 12.33
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8

Specs

–
Type:

Element

Wattage:

5500

Voltage:

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Element Wrench - Dual (Fits 1-1/2" & 1-7/8" Hex), PT49057
SKU: PT49057
Rheem

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Exactly what we were hoping to find!

We have a 30 year old Kenmore water heater that has a lifetime constructed tank. After 30 years, we determined that one of the elements had gone bad. Trying to find an element that would fit our heater was a pain. There was nothing available on the open retail market. My brother spent quite some time researching the internet and finally came upon Supply House. You had the exact element we were seeking. More pricey than the cheaper items that were claimed would work but I ordered it and it looks exactly like the OEM element that finally succumbed. I also ordered and installed the other element, even though it was still functional. We now have an essentially new water heater and kept it out of the landfill. Way to go Supply House! I now have a login and will be a future customer!
Staff
Howell, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product and service. The elements arrived earlier than expected. So thank you.
Client
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Above and Beyond Company Efforts...Thank you!

Thank you for the quick issue response and no questions asked replacement of missing part. Above and beyond treatment. Thank you. We are very thankful to have hot water again. Enjoy a blessed day.
D.
CEDRABURG, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I wrote a review two weeks ago. I was very happy with the products, service , the lady that talked with me on the chat line, time of delivery. Supply House was great as I was having a hard time finding these parts. Thank you JK
JJ
Columbia, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit my tank

I bought an extra one in case they stop making them. It would be a shame to junk a fiberglass tank just because you couldn't find the element for it.
Scheval
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was an enjoyable purchase.

Replacement for the lower heating element for my 22 year old water heater is very difficult to find. Supplyhouse said they had it and within two days I completed installation.. Now is that great service? You bet. Cost? Significantly lower than 2014 replacement. Quality? Same quality manufacturer. Recommend? Highly!!
Phil
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This is only element that fits my sears forever water tank. Elements only last a year. At $45 it adds up over the years. However if you need one, this is the place to get it Supply house has great service and I buy many items from them. This item just does not last and this is not a Supply House problem
Boxman#1
Westminster, Md
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy