Shop Resideo Sale
Main product image of 5500W CO UN Element, SP610740
Magnifying glass
Hover image to zoom

5500W CO UN Element, SP610740

Brand:
Rheem
SKU:
SP610740
Rating:
(7)
Q&A:
(0)
5500W CO UN Element, SP610740
Magnifying glass
Hover image to zoom
$78.58 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5500 Watts

Description

–
5500W CO UN Element
  • Watt Density Classification: HWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 5500
  • Watt Density at 240V (W/sq. in. ): 163
  • Cold Resistance (ohms): 10.6
  • Outer Sheath Material: Copper
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 12.68
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8
  • Limited 3 year commercial and 5 year residential warranty

Specs

–
Type:

Element

Wattage:

5500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

So Far, So Good

This was the correct part, and it installed easily. The instructions I got on-line (I don't remember getting instructions with the part) said to tighten to 13-15 foot-pounds. I bailed out at about 10 (estimated) and it did not leak. Having once wrenched one of those elements too tightly, breaking the interior seal and causing an unfixable leak that cost me about $1,200 in the purchase a new water heater, I was a bit concerned about doing this one, but all is well.
Supply House Enthusiast
SE PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water heater element

We have hard water with limestone. I go through 1-2 of these a year.
Heath
New Windsor Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes price is reasonable service is great very fast shipping.

replacement hot water heater element
ed
south windsor ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Quality products, fine service.
Paul
Barnstable
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience!!

The product was easy to find, reasonably priced, and quickly delivered!
Lisa
Allentown, Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part!

Took longer to drain the hot water tank than to install the new bottom element. Would have been hard to remove the old element without the wrench. Very satisfied.
Joe Th.
Easton, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WATER HEATER HEATING ELEMENT

Great price and fast shipping...need not say more !
Fred
Milford, N. J
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy