Apply to be a TradeMaster!
Main product image of 1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869MM
Magnifying glass
Hover image to zoom

1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869MM

Brand:
Rheem
SKU:
SP10869MM
Rating:
(0)
Q&A:
(0)
1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869MM
Magnifying glass
Hover image to zoom
$41.55 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Stainless Steel

Description

–
1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V) Specifications:
  • Watt Density Classification: LWD
  • Wattage at 208V: 3380W
  • Watt Density at 208V (W/sq. in.): 70
  • Wattage at 240V: 4500W
  • Watt Density at 240V (W/sq. in. ): 93
  • Cold Resistance (ohms): 12.80
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter: 0.316"
  • Element Length - Flange to Tip: 13.44"
  • Commonly Used With: SP13266

  • Specs

    –
    Type:

    Element

    Wattage:

    4500

    Voltage:

    240v

    Material:

    Stainless Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy