Shop Resideo Sale
Main product image of 1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869ML
Magnifying glass
Hover image to zoom

1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869ML

Brand:
Rheem
SKU:
SP10869ML
Rating:
(4)
Q&A:
(0)
1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V), SP10869ML
Magnifying glass
Hover image to zoom
$39.71 each
In Stock
In Stock
Get 6 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Stainless Steel

Description

–
1" 4500W Stainless Steel Resistored Screw-in Element LWD (240V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 3380
  • Watt Density at 208V (W/sq. in.): 60
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 80
  • Cold Resistance (ohms): 12.80
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 15.56
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Element Gasket, SP6708
SKU: SP6708
Rheem

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would definately buy again if needed.

I am a big believer in OEM parts when available, particuarly in this instance. It was a direct replacement and available quickly. Very little downtime working with SupplyHouse.
TKO
Whidbey Island, WA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right elements

These are recommended by Rheem and last much longer than copper elements.
RMS
Stuart, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it was correct and works fine in my heater

fit my heater with no problems.
Lars
N.E. IA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM stainless element, perfect fit

Perfect fit, stainless replacement for GE (manufactured by Rheem) water heater
JerseyTom
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy