Shop Resideo Sale
Main product image of Electric Thermostat, SP11695
Magnifying glass
Hover image to zoom

Electric Thermostat, SP11695

Brand:
Rheem
SKU:
SP11695
Rating:
(2)
Q&A:
(0)
Electric Thermostat, SP11695
Magnifying glass
Hover image to zoom
$14.01 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Thermostats without High Limit Control (TOD)

This design is used as the Lower Thermostat in residential electric water heaters.

Specifications:
  • Manufacturer: TOD
  • Manufacturer Series: 59T
  • High Limit Control: Not Included
  • Thermostat Adjustment Range (F): 90 to 150
  • Thermostat Tolerance (F): +/- 5
  • Thermostat Differential (F): 5 to 15
  • Thermostat Contact Configuration: SPST

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" 4500W Stainless Steel Dry Fire Resistant Screw-in Element LWD (240V), SP17618AM
SKU: SP17618AM
Rheem

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Reliable Part

This is the good version of the water heater thermostats that I have found. If the temp adjust is made all of plastic, they seem to last a year or two at most. This one doesn't come with the plastic cover, but check out 100110039 if you need that.
Moose
Bemidji, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works

as described works
G
Daytona Beach FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy