Apply to be a TradeMaster!
Main product image of .75" x 34-3/8" Magnesium Anode Rod, SP11309Y
Magnifying glass
Hover image to zoom

.75" x 34-3/8" Magnesium Anode Rod, SP11309Y

Brand:
Rheem
SKU:
SP11309Y
Rating:
(15)
Q&A:
(0)
.75" x 34-3/8" Magnesium Anode Rod, SP11309Y
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 6 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
34-3/8" Length
Product Highlight: Material
Magnesium

Description

–
Rheem SP11309Y 0.75" x 34-3/8" Magnesium Anode Rod
A Rheem OEM magnesium anode rod used in water heaters to help reduce tank corrosion by acting as a sacrificial corrosion component when the correct replacement rod is required.

Key Features
  • Magnesium anode rod construction (sacrificial anode to help protect the tank from corrosion)
  • Size as listed: 0.75" diameter x 34-3/8" length
  • Connection/end style details listed: Hex end
  • A 3/4" NPT fitting
  • Identified as a direct replacement anode rod for Rheem / Ruud / Richmond water heaters
  • Replaces AP11309Y and AP11309Y-2 (as listed)

Compatibility & Applications
  • Used for water-heater anode replacement where the manufacturer specifies SP11309Y.
  • Must only be used where the manufacturer specifies this exact part number: SP11309Y.

Installation & Operation Notes
  • Installation should be performed by a qualified plumber or water-heater service technician.
  • Product-page note: Image may not represent actual product.

Maintenance & Troubleshooting
  • Anode rods are a key defense for increasing tank life and preventing leaks, and it is recommended to check/replace the anode rod on a regular basis; once depleted, it can no longer protect the tank.
  • Replacement supports routine maintenance and protects the water heater tank.

Specs

–
End Type:

Hex

Length (Inches):

34-3/8"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.73 out of 15 reviews
93% would recommend this product
4.73
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
7%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A Fine Rod At A Good Price. Threads Are Perfect.

The threads on this SP11309Y Magnesium Anode rod were cut perfectly for a leak-free installation. The rod is dead-on precise in measurements and perfectly straight. Note that the core wire is small and the magnesium generous. The length is common and it will fit many heaters. Some people mention that the stickers are difficult to remove. Mild heat from hot water, a hair drier or heat gun makes this a 2 minute job. Even sunlight works. Any remaining glue is soluble with 70% isopropyl alcohol. (First aid alcohol) As usual, Supply House shipped instantly and the product was packed for safe transport.
VS

Most Liked Negative Review

I would not buy again

The product was shipped with a very sticky label on it. I will be returning as I cannot get all of the paper and adhesive off. Can't have paper and adhesive chemicals floating around in my water heater tank. The product itself would be absolutely fine if proper labeling was used.
Showing 1-10 of 15 reviews

A Fine Rod At A Good Price. Threads Are Perfect.

The threads on this SP11309Y Magnesium Anode rod were cut perfectly for a leak-free installation. The rod is dead-on precise in measurements and perfectly straight. Note that the core wire is small and the magnesium generous. The length is common and it will fit many heaters. Some people mention that the stickers are difficult to remove. Mild heat from hot water, a hair drier or heat gun makes this a 2 minute job. Even sunlight works. Any remaining glue is soluble with 70% isopropyl alcohol. (First aid alcohol) As usual, Supply House shipped instantly and the product was packed for safe transport.
BG, LLC
Detroit, Mi
1 years ago
Was this review helpful to you?

Worked!

Never replaced a rod before. Impact took the old one out and got this one on with a little elbow grease.
GA Mikes
Atanta
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easier and better price than trying to find locally

Anode rod for a water heater - a very much forgotten maintenance item
Mr Cliff
Mississippi Gulf Coast
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product priced right.

Replace to protect your hot water tank!
John
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Response was very quick and uncomplicated - only problem was the stickers that were put on the anodes took more time to remove than to replace the part - stickers were a bear to remove.
Mike
Batavia ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Business

SupplyHouse provided the parts I needed and delivered them just as they had promised. On time and in excellent condition.
HomePlummer
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helpful size

The anode rod came super quick. The shorter size worked great since I didn't have enough clearance for a full sized rod. I would have given it 5 stars except they put a label sticker on it that is imposible to remove.
Nate
Phoenix, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

The product was shipped with a very sticky label on it. I will be returning as I cannot get all of the paper and adhesive off. Can't have paper and adhesive chemicals floating around in my water heater tank. The product itself would be absolutely fine if proper labeling was used.
John
Bellefontaine, OH
4 years ago
Was this review helpful to you?

I would buy this from this dealer any time

This is exactly what I wanted, exactly as described, and delivered super quickly.
The Ron
Wild Woods of Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode rod

Perfect replacement for my Rheem 40gal water heater
Chris
Watertown, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy