Apply to be a TradeMaster!
Main product image of 0.75" x 44.375" Magnesium Anode Rod, SP11309C
Magnifying glass
Hover image to zoom

0.75" x 44.375" Magnesium Anode Rod, SP11309C

Brand:
Rheem
SKU:
SP11309C
Rating:
(57)
Q&A:
(0)
0.75" x 44.375" Magnesium Anode Rod, SP11309C
Magnifying glass
Hover image to zoom
$28.09 each
In Stock
In Stock
Get 7 Tomorrow, Oct 22
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
44" Length

Description

–
The anode rod prevents tank corrosion. It acts as a sacrificial material to protect the exposed steel within the water heater tank.

  • Anodic Material : Magnesium
  • Total Length (in.) : 44-3/8
  • Rod Diameter (in.) : 0.750
  • Hex Head Size (in.) : 1-1/16
  • Thread Size - NPT (in.) : 3/4
  • Resistored: No

Specs

–
Connection Size:

3/4"

End Type:

Hex

Material:

Magnesium

Length (Inches):

44"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.81 out of 57 reviews
96% would recommend this product
4.81
out of 57 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
2%
3 star
5%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect

I realized that my 4 year anniversary of owning this new construction home was upon me. I started to write down all the things I needed to do. Replacing the anodes was high on the list because let's face it, new hot water heaters are expensive. Supplyhouse.com had exactly what I needed. With the right tools the whole process takes 10 minutes per HWH. The service call is 1 hr minimum ($85-100) and the parts were $50 each from the 3 places locally that offered to come service my house. I live in a new subdivision in booming Central Texas and getting service professionals scheduled is tough. Getting emergency providers is expensive and difficult. The subdivision is hitting 6 years this year and I'm starting to hear my neighbors complain about things breaking. When I pulled out my 4 year old anode rods they were shot. Down to bear rusted wire in several places and rotted pock-marked goo covered the rest. My HWH's have the standard 6 year warranty and I see why. This whole system is designed to fail in year 6.5. No doubt in my mind. Supplyhouse.com saved me from an expensive repair. Get a lengthy cheater bar or a cheap electric impact wrench. Put 3-n-1 type penatrator oil on the old rods 3 days prior. Make sure you turn off the burner. The water in and the water out lines. If not both lines the pressure from the upstairs will all come out upon you (yes I'm speaking from experience). Drain ¼ out of the tank and then unscrew the old anodes. Out they come and in go the new ones. Wear leather gloves as the old ones will be 135° or more and that's hot. With the access to the top of your HWH and with the right socket (1-1/16) and an impact wrench this is an easy job. Supplyhouse.com gave me all the things necessary to save me hundreds of dollars. Thank you SHC!
VS

Most Liked Negative Review

(Rheem Rod?) .7" x 44.375" Magnesium Anode Rod

I ordered one of (Rheem?) .7" x 44.375" Magnesium Anode Rod, but it turned out to be PROTECH brand, it also looks somewhat different than in the online picture. I installed received rod anyway. Hope they will correct the online product description. Thanks.
Showing 1-10 of 57 reviews

Perfect fit for our RUUD/Rheem gas hot water heater.

This worked well in our RUUD/Rheem Achiever gas hot water heater. Model# PROG50-42N. Installation was made SO much easier with an Impact Driver and a 1-1/16" impact socket. Don't mess around trying to remove the old anode rod with a rachet wrench. Get a cheap impact driver for around $100 and do it yourself.
jjpas
Eastern Iowa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

The parts i have boughten has always work and work well
krd
California
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly Packaged, Damaged, Had to be cleaned

I ordered two Magnesium Rods that were shipped in a plastic bag that was taped and wrapped around the rods. There was no protection on the pipe threads which resulted in enough damage on one that it was not useable. Tape from the packaging left residue all over the rods. The identifying label used an adhesive that was very aggressive. I had to soak the paper off and then use a solvent to remove the adhesive. It took considerable time to clean the rods to an acceptable use level. A replacement rod was shipped to replace the damaged rod. It came in a cardboard tube the greatly improved the protection. Still had the adhesive issue.
Proton7
Byron, IL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again

All good! The right product, at the right price, delivered early! I hope they continue to grow!
Kevin
Pasadena MD
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping container sub-par at best.

Product, appears to comply with fit, form, function. Shipping packaging should only be determined by someone with at least one functioning brain cell!
Mick
East coast sunshine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would buy again.

Quick delivery, perfect packaging. Great price.
Mass
Ct
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived quickly, well packed, no surprises

Clumsy items to ship but you kept shipping price very reasonable and order online system was quick and straight forward even when it had been years since I last ordered. thank you.
Skip
Sioux Falls SD
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived quickly, well packed, no surprises

Clumsy items to ship but you kept shipping price very reasonable and order online system was quick and straight forward even when it had been years since I last ordered. thank you.
Skip
Sioux Falls SD
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Exactly as described,arrived quickly,working like supposed to.
Al
Brainerd,MN
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this maintenance product again and again

This product when replaced regularly has kept my water heater from decaying and failing for 21 years. I highly recommend replacing your anode rod and cleaning any sediment from the tank at least at the same suggested intervals.
MachadoJD
Easton, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy