Apply to be a TradeMaster!
Main product image of 3/8" Compact PEX Press Jaw for PureFlow Systems
Magnifying glass
Hover image to zoom

3/8" Compact PEX Press Jaw for PureFlow Systems

Brand:
RIDGID
SKU:
17003
Rating:
(0)
Q&A:
(0)
3/8" Compact PEX Press Jaw for PureFlow Systems
Magnifying glass
Hover image to zoom
$212.36 each
In Stock
In Stock
Get 7 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
3/8"
3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
Lifetime Warranty

Description

–
3/8" Compact PEX Press Jaw for PureFlow Systems

Features:
  • Designed in conjunction with the Viega PureFlow system and PEX Press fittings, ensuring total system compatibility.
  • 40% Lighter and 33% smaller than Standard Series Jaws enabling them to fit into tight spaces.
  • Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).

Specs

–
Product Type:

Press Jaw

Size:

3/8"

Application:

3/8" PEX

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy