Shop Resideo Sale
Main product image of 3/4" Compact PEX Press Jaw for PureFlow Systems
Magnifying glass
Hover image to zoom

3/4" Compact PEX Press Jaw for PureFlow Systems

Brand:
RIDGID
SKU:
17013
Rating:
(2)
Q&A:
(0)
3/4" Compact PEX Press Jaw for PureFlow Systems
Magnifying glass
Hover image to zoom
$179.07 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–
3/4" Compact PEX Press Jaw for PureFlow Systems

Features:
  • Designed in conjunction with the Viega PureFlow system and PEX Press fittings, ensuring total system compatibility.
  • 40% Lighter and 33% smaller than Standard Series Jaws enabling them to fit into tight spaces.
  • Capacity: PureFlow (PEX) 3/8"-1 1/2".
  • Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).

Specs

–
Product Type:

Press Jaw

Size:

3/4"

Application:

3/4" PEX

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Compatibility

I purchased this jaw to use on my Milwaukee M12 Force Logic press tool. They work perfectly!
Roger
Texas
3 years ago
Was this review helpful to you?

Check material of rings

This product is an awesome product, in fact the entire RIDGID PRO-PRESS system is an amazing system. It's just important to not the material of the crimp rings you are using. If you are using black copper or regular copper rings you need the ASTM 22968 F1807 jaw. If you are using stainless steel this is the correct jaw.
Shnark
Boca Raton
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy