Apply to be a TradeMaster!
Main product image of NaviTrack Scout Locator
Magnifying glass
Hover image to zoom

NaviTrack Scout Locator

Brand:
RIDGID
SKU:
19238
Rating:
(0)
Q&A:
(0)
NaviTrack Scout Locator
Magnifying glass
Hover image to zoom
$1,935.87 each
In Stock
In Stock
Get 8 Mon, Sep 14
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The NaviTrack Scout Locator is designed to solve the most demanding remote transmitter (sonde) locates using multi-directional locating technology. The NaviTrack Scout multi-directional antenna technology sees the entire signal all of the time. Simply maximize the signal strength and you have found the target. No nulls or false peaks to complicate the locate. This locator verifies the locate position using a micro-mapping display to mark distinctive poles in front of and behind the target, insuring an accurate locate.


Specifications:

  • Power Source: 4 C-Cell batteries or Rechargeable RIDGID Professional 18V battery with RIDGID SeekTech 18V Adaptor (optional).
  • Battery Life: Varies with battery rating, use and operating factors. Four size C, alkaline batteries provide approximately 12 to 24 hours.
  • Sonde: 16 Hz, 512 Hz, 640 Hz, 874 kHz and 33 kHz.
  • Line Trace: 128 Hz, 1 kHz, 8 kHz and 33 kHz.
  • Passive AC Line Trace: 60 Hz, 50 Hz.
  • Meets FCC Class B and EN 55022 Class B requirements.

Specs

Product Type:

Locator

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy