Apply to be a TradeMaster!
Main product image of 131' Compact M40 SeeSnake (Stiff Cable) 25 mm CS6x VERSA Monitor w/ Battery & Charger
Magnifying glass
Hover image to zoom

131' Compact M40 SeeSnake (Stiff Cable) 25 mm CS6x VERSA Monitor w/ Battery & Charger

Brand:
RIDGID
SKU:
63818
Rating:
(1)
Q&A:
(0)
131' Compact M40 SeeSnake (Stiff Cable) 25 mm CS6x VERSA Monitor w/ Battery & Charger
Magnifying glass
Hover image to zoom
$12,224.26 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The Compact M40 offers similar performance to the SeeSnake Mini in the popular Compact form factor, combining a small package and all-in-one monitor capability. Now available with TruSense technology. The Compact M40 has 131' (40 m) of moderately stiff push cable, providing a good compromise between stiffness and the ability to navigate turns.

Product Features
  • Quick-release docking system for fast, efficient job setup with the SeeSnake CS6x Versa monitor.
  • Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable.
  • Powerful Flexmitter sonde has long range and preserves the camera's ability to make turns.
  • High dynamic range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions
  • TiltSense displays the camera's angle in a pipe on a connected SeeSnake CSx series monitor.

Product Specifications
  • Line Capacity: 1.5" to 8"
  • Push Cable Length: 131'
  • Push Cable Diameter: 0.36"
  • Push Cable Core: 0.14"
  • Fiberglass Push Cable Bend Minimum Radius: 3"
  • Weight (without batteries) 22 lbs.
  • Size Length: 25"
  • Width:14"
  • Height:17"
  • Camera Type:1"
  • Frequency: 512Hz
  • Operating Temperature: 14F to 122F (-10C to 50C)
  • Storage Temperature: 14F to 158F (-10C to 70C)
  • Ingress Protection (without Monitor): IPx5

Includes:

Specs

–
Cable Length:

131'

Product Type:

Camera

Monitor

Application:

Plumbing

Operating Temp Range:

14° to 122°F

Power Source:

Battery

Batteries Included:

1

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Application
Operating Temp Range
Power Source
131'
Camera
Monitor
Plumbing
14° to 122°F
Battery
131' Compact M40 SeeSnake (Stiff Cable) 25 mm CS6x VERSA Monitor
SKU: 63813
131'
Camera
Monitor
Plumbing
14° to 122°F
Battery

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome

This is my first camera. I have used ridgid cameras before plenty of times but this is my first time where I finally own one. I have used it on at least 6 jobs already and the quality of the feed is awesome. The camera is exactly as advertised. I even gave a customer a recording and the video and audio is very clear. You can download an app and you can save pictures and video on your phone or you can save on an usb stick.
Ruben
Atlanta, Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy