Apply to be a TradeMaster!
Main product image of Model 212, 12" Pro Arc Aluminum Hacksaw
Magnifying glass
Hover image to zoom

Model 212, 12" Pro Arc Aluminum Hacksaw

Brand:
RIDGID
SKU:
20238-RIDGID
Rating:
(0)
Q&A:
(0)
Model 212, 12" Pro Arc Aluminum Hacksaw
Magnifying glass
Hover image to zoom
$816.33 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
For Use On:
  • Stainless Steel
  • Copper
  • Brass
  • Plastics
  • Aluminum
  • Threaded Rod
  • Wood

Features:
  • Designed to offer superior strength and maximum control in a lightweight professional hacksaw.
  • Large tensioning knob for fast blade replacement.
  • Rubberized handgrips for maximal comfort.
  • Two mounting positions for the blade (45° or 90° cut angles).

Specs

–
Product Type:

Hacksaw

Length (Inches):

12"

Application:

Plastic

Brass

Course Threaded Rod

Copper

Stainless Steel

Aluminum

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy