Apply to be a TradeMaster!
Main product image of SeekTech SR-60 Locator
Magnifying glass
Hover image to zoom

SeekTech SR-60 Locator

Brand:
RIDGID
SKU:
22163-RIDGID
Rating:
(0)
Q&A:
(0)
SeekTech SR-60 Locator
Magnifying glass
Hover image to zoom
22163-RIDGID has been discontinued
Discontinued October 3, 2022
This product was discontinued by the manufacturer.

Description

The RIDGID SeekTech SR-60 has the largest display and widest frequency range for quickly and easily locating underground cables and pipes. The SR-60 locator quickly and confidently locates under tough conditions including: poor conductors, poor soil conditions and poor grounding.

Features:
  • Trace any frequency from 10 Hz to 490 kHz.
  • Trace energized lines and sondes (beacons) simultaneously.
  • Has all the ease of use and accuracy of the SR-20 but with ALL locatable frequencies.
Specifications:
  • Active Line Trace Frequencies: 128 Hz, 1 kHz, 8 kHz, 33 kHz, 51 kHz, 93 kHz, 200 kHz, 262 kHz.
  • Passive Power Trace: 50 Hz, 60 Hz, <4 kHz Broadband.
  • Passive Radio Trace: 4 kHz-15 kHz, 15 kHz-36 kHz.
  • Sonde Frequencies: 16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz.
  • Power Source: 4 C-Cell batteries (included).
  • Battery Life: Approximately 16 hours.
  • Meets FCC Class A and EN 55022 Class A requirements.
  • 30 user definable frequencies can be set from 10 Hz to 490 kHz.

Specs

Product Type:

Locator

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of SeekTech SR-60 Locator
SeekTech SR-60 Locator
SKU: 22163-RIDGID
Locator