Apply to be a TradeMaster!
Main product image of Model 848, 48" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom

Model 848, 48" Aluminum Straight Pipe Wrench

Brand:
RIDGID
SKU:
31115-RIDGID
Rating:
(0)
Q&A:
(0)
Model 848, 48" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$526.45 each
In Stock
In Stock
Get 4 Fri, Sep 25
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
48" Length
Product Highlight: Material
Aluminum

Description

RIDGID aluminum straight pipe wrenches offer the same durability and ease of use as RIDGID heavy-duty straight pipe wrenches with a lighter total weight. They feature a sturdy aluminum housing and I-beam handle with a full floating forged hook jaw. The threads are self-cleaning, and hook and heel jaws are replaceable.

Specs

Product Type:

Wrench

Length (Inches):

48"

Jaw Size:

6"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy