Apply to be a TradeMaster!
Main product image of Model 836, 36" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom

Model 836, 36" Aluminum Straight Pipe Wrench

Brand:
RIDGID
SKU:
31110
Rating:
(0)
Q&A:
(0)
Model 836, 36" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$230.93 each
In Stock
In Stock
Get 13 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
36" Length
Product Highlight: Material
Aluminum

Description

RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.

They feature a sturdy aluminum housing and I-beam handle with a full floating forged hook jaw. The threads are self-cleaning, and hook and heel jaws are replaceable.

Specs

Product Type:

Wrench

Length (Inches):

36"

Jaw Size:

5"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

36" Heavy-Duty Straight Pipe Wrench
SKU: 31035
RIDGID

2 Replacement Parts

Heel Jaw Assembly w/ Pin for 36" Pipe Wrench
SKU: 31725
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy